Discharge Hose, 2 In x 50 ft, Red

VALUE BRAND| Zoro #: G1085357| Mfr #: 1ZMT1

$214.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1085357 Mfr #: 1ZMT1
Reinforcement: Strong FiberIncludes: Gasket
Tube Material: PVCMax. Temp.: 150 Degrees F
Item: Water Discharge HoseColor: Red
Color: RedTube Material: PVC
Reinforcement: Strong FiberFitting Type: Aluminum Cam and Groove
Max. Pressure: 150 psiFitting Size: 2"
Outside Dia.: 2.24"Length: 50 ft.
Inside Dia.: 2"Country of Origin (subject to change): United States

Product Description

Water Discharge Hose, Inside Dia. 2 In., Length 50 ft., Color Red, Max. Temp. 150 Degrees F, Fitting Size 2 In., Fitting Type Aluminum Cam and Groove, Outside Dia. 2.24 In., Tube Material PVC, Strong Fiber Reinforcement, Max. Pressure 150 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.