Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT

VALUE BRAND| Zoro #: G0622404| Mfr #: 1ZMT6

$152.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Gasket
Tube Material: SBR/Natural Rubber
Fitting Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0622404 Mfr #: 1ZMT6
Includes: GasketTube Material: SBR/Natural Rubber
Fitting Size: 3"Item: Water Discharge Hose
Max. Temp.: 180 Degrees FLength: 50 ft.
Reinforcement: Polyester JacketInside Dia.: 3"
Fitting Type: Aluminum Male x Female w/Brass SwivelMax. Pressure: 125 psi
Color: WhiteCountry of Origin (subject to change): China

Description

Water Discharge Hose, Inside Dia. 3 In., Length 50 ft., Color White, Max. Temp. 180 Degrees F, Fitting Size 3 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Tube Material SBR/Natural Rubber, Polyester Jacket Reinforcement, Max. Pressure 125 psi, Includes Gasket

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews