3" ID x 100 ft Rubber Water Discharge Hose BK

VALUE BRAND| Zoro #: G1741415| Mfr #: 3JT50

$811.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Water Discharge Hose
Includes: Gasket
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741415 Mfr #: 3JT50
Item: Water Discharge HoseIncludes: Gasket
Color: BlackInside Dia.: 3"
Max. Pressure: 125 psiTube Material: Black Plioflex Synthetic Rubber
Length: 100 ft.Reinforcement: Synthetic Fabric
Max. Temp.: 180 Degrees FOutside Dia.: 3.30"
Country of Origin (subject to change): Canada

Description

Water Discharge Hose, Inside Dia. 3 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia. 3.30 In., Tube Material Black Plioflex Synthetic Rubber, Synthetic Fabric Reinforcement, Max. Pressure 125 psi, Includes Gasket

Reviews