Discharge Hose, 3 In x 100 ft, Yellow

VALUE BRAND |Zoro #: G1057235|Mfr #: RC300-100-G

$1,051.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1057235 Mfr #: RC300-100-G
Item: Water Discharge HoseMax. Pressure: 250 psi
Reinforcement: High Tenacity Polyester YarnTube Material: PVC/Nitrile
Outside Dia.: 3.38"Max. Temp.: 170 Degrees F
Length: 100 ft.Inside Dia.: 3"
Includes: -Color: Yellow
Country of Origin (subject to change): France

Product Description

Water Discharge Hose, Inside Dia. 3 In., Length 100 ft., Color Yellow, Max. Temp. 170 Degrees F, Outside Dia. 3.38 In., Tube Material PVC/Nitrile, High Tenacity Polyester Yarn Reinforcement, Max. Pressure 250 psi, Includes -

Product Reviews

Save 15% when you sign up for Z-mail.