KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" ID x 25 ft Rubber Water Discharge Hose BK

VALUE BRAND| Zoro #: G0507175| Mfr #: 3P584

$318.86 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 180 Degrees F
Fitting Size: 3"
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507175 Mfr #: 3P584
Max. Temp.: 180 Degrees FFitting Size: 3"
Includes: GasketColor: Black
Max. Pressure: 150 psiOutside Dia.: 3.28"
Item: Water Discharge HoseLength: 25 ft.
Fitting Type: Aluminum Male x Female w/Brass SwivelInside Dia.: 3"
Tube Material: Black Plioflex Synthetic RubberReinforcement: Synthetic Fabric
Country of Origin (subject to change): Canada

Description

Water Discharge Hose, Inside Dia. 3 In., Length 25 ft., Color Black, Max. Temp. 180 Degrees F, Fitting Size 3 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Outside Dia. 3.28 In., Tube Material Black Plioflex Synthetic Rubber, Synthetic Fabric Reinforcement, Max. Pressure 150 psi, Includes Gasket

Reviews