Discharge Hose, 3 In x 25 ft, Blue

VALUE BRAND| Zoro #: G1068173| Mfr #: 1FYR4

$126.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1068173 Mfr #: 1FYR4
Reinforcement: Strong FiberIncludes: Gasket
Tube Material: PVCMax. Temp.: 130 Degrees F
Item: Water Discharge HoseColor: Blue
Reinforcement: Strong FiberFitting Size: 3"
Outside Dia.: 3.20"Length: 25 ft.
Inside Dia.: 3"Fitting Type: Aluminum Male x Female w/Brass Swivel
Max. Pressure: 55 psiCountry of Origin (subject to change): United States

Product Description

Water Discharge Hose, Inside Dia. 3 In., Length 25 ft., Color Blue, Max. Temp. 130 Degrees F, Fitting Size 3 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Outside Dia. 3.20 In., Tube Material PVC, Strong Fiber Reinforcement, Max. Pressure 55 psi, Includes Gasket

Product Reviews

Save 15%. Sign up for Z-mail.