Discharge Hose, 3 In x 25 ft, Red

VALUE BRAND |Zoro #: G1083302|Mfr #: 1FYT3

$136.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1083302 Mfr #: 1FYT3
Reinforcement: Strong FiberIncludes: Gasket
Tube Material: PVCMax. Temp.: 150 Degrees F
Item: Water Discharge HoseColor: Red
Color: RedTube Material: PVC
Reinforcement: Strong FiberMax. Pressure: 125 psi
Fitting Size: 3"Length: 25 ft.
Inside Dia.: 3"Fitting Type: Aluminum Male x Female w/Brass Swivel
Country of Origin (subject to change): United States

Product Description

Water Discharge Hose, Inside Dia. 3 In., Length 25 ft., Color Red, Max. Temp. 150 Degrees F, Fitting Size 3 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Tube Material PVC, Strong Fiber Reinforcement, Max. Pressure 125 psi, Includes Gasket

Product Reviews

Save 15% when you sign up for Z-mail.