KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" ID x 300 ft Rubber Water Discharge Hose RD

VALUE BRAND| Zoro #: G0765554| Mfr #: 1ZLV4

$819.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Water Discharge Hose
Color: Red
Inside Dia.: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765554 Mfr #: 1ZLV4
Item: Water Discharge HoseColor: Red
Inside Dia.: 3"Max. Pressure: 125 psi
Tube Material: PVC/NitrileLength: 300 ft.
Reinforcement: Polyester FiberMax. Temp.: 150 Degrees F
Outside Dia.: 3.30"Country of Origin (subject to change): United States

Description

Water Discharge Hose, Inside Dia. 3 In., Length 300 ft., Color Red, Max. Temp. 150 Degrees F, Outside Dia. 3.30 In., Tube Material PVC/Nitrile, Polyester Fiber Reinforcement, Max. Pressure 125 psi, Includes -

Reviews