Discharge Hose, 4 In IDx50 Ft, 125 PSI Max

VALUE BRAND| Zoro #: G1170215| Mfr #: 1ZMT7

$265.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1170215 Mfr #: 1ZMT7
Reinforcement: Polyester JacketTube Material: SBR/Natural Rubber
Max. Temp.: 180 Degrees FMax. Pressure: 125 psi
Item: Water Discharge HoseColor: White
Fitting Type: Aluminum Male x Female w/Brass SwivelFitting Size: 4"
Length: 50 ft.Inside Dia.: 4"
Includes: GasketCountry of Origin (subject to change): China

Product Description

Water Discharge Hose, Inside Dia. 4 In., Length 50 ft., Color White, Max. Temp. 180 Degrees F, Fitting Size 4 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Tube Material SBR/Natural Rubber, Polyester Jacket Reinforcement, Max. Pressure 125 psi, Includes Gasket

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.