Zoro Select
4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT
Mfr # 1ZMU2
Zoro # G1023066
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material SBR/Natural Rubber
- Inside Dia. 4"
- Max. Pressure 125 psi
- Length 50 ft.
- Color White
Explore More Products
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL 45DU16
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT 45DU39
- ZORO SELECT 4" ID x 100 ft PVC Water Suction Hose Clear/WT 45DU62
- ZORO SELECT 1-1/2" ID Water Suction Hose BK/YL 45DV20
- ZORO SELECT 4" ID x 300 ft PVC Water Discharge Hose 70 PSI BL 45DT79
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 80 PSI BL 45DT93
- ZORO SELECT Water Hose, 4" ID x 20 ft., 50 ft., Green PKQ2-400
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 200 PSI YL 45DU38
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 200 PSI YL 45DU37
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL 1ZNB8
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green SP400-25CN-G
- Zoro Select Air Hoses