4" ID x 100 ft Rubber Water Discharge Hose BK

VALUE BRAND| Zoro #: G0904355| Mfr #: 3JT51

$1065.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Water Discharge Hose
Includes: Gasket
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904355 Mfr #: 3JT51
Item: Water Discharge HoseIncludes: Gasket
Color: BlackInside Dia.: 4"
Max. Pressure: 125 psiTube Material: Black Plioflex Synthetic Rubber
Length: 100 ft.Reinforcement: Synthetic Fabric
Max. Temp.: 180 Degrees FOutside Dia.: 4.33"
Country of Origin (subject to change): Canada

Description

Water Discharge Hose, Inside Dia. 4 In., Length 100 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia. 4.33 In., Tube Material Black Plioflex Synthetic Rubber, Synthetic Fabric Reinforcement, Max. Pressure 125 psi, Includes Gasket

Reviews