Discharge Hose, 4 In x 100 ft, Yellow

VALUE BRAND| Zoro #: G0472053| Mfr #: RC400-100-G

$1,218.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472053 Mfr #: RC400-100-G
Item: Water Discharge HoseReinforcement: High Tenacity Polyester Yarn
Tube Material: PVC/NitrileOutside Dia.: 4.5"
Max. Temp.: 170 Degrees FLength: 100 ft.
Inside Dia.: 4"Includes: -
Color: YellowMax. Pressure: 250 psi
Country of Origin (subject to change): France

Product Description

Water Discharge Hose, Inside Dia. 4 In., Length 100 ft., Color Yellow, Max. Temp. 170 Degrees F, Outside Dia. 4.5 In., Tube Material PVC/Nitrile, High Tenacity Polyester Yarn Reinforcement, Max. Pressure 250 psi, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.