Discharge Hose, 4 In x 25 ft, Black

VALUE BRAND| Zoro #: G2150382| Mfr #: 1ZMW4

$401.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2150382 Mfr #: 1ZMW4
Includes: GasketItem: Water Discharge Hose
Color: BlackMax. Pressure: 150 psi
Reinforcement: Synthetic FabricTube Material: Black Plioflex Synthetic Rubber
Fitting Size: 4"Outside Dia.: 4.31"
Max. Temp.: 180 Degrees FLength: 25 ft.
Inside Dia.: 4"Fitting Type: Aluminum Cam and Groove
Country of Origin (subject to change): Canada

Product Description

Water Discharge Hose, Inside Dia. 4 In., Length 25 ft., Color Black, Max. Temp. 180 Degrees F, Fitting Size 4 In., Fitting Type Aluminum Cam and Groove, Outside Dia. 4.31 In., Tube Material Black Plioflex Synthetic Rubber, Synthetic Fabric Reinforcement, Max. Pressure 150 psi, Includes Gasket

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.