4" ID x 25 ft Rubber Water Discharge Hose BK

VALUE BRAND| Zoro #: G1333184| Mfr #: 2P086

$480.39 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Reinforcement: Synthetic Fabric
Fitting Type: Aluminum Male x Female w/Brass Swivel
Includes: Gasket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333184 Mfr #: 2P086
Reinforcement: Synthetic FabricFitting Type: Aluminum Male x Female w/Brass Swivel
Includes: GasketFitting Size: 4"
Inside Dia.: 4"Color: Black
Length: 25 ft.Max. Pressure: 150 psi
Outside Dia.: 4.31"Item: Water Discharge Hose
Max. Temp.: 180 Degrees FTube Material: Black Plioflex Synthetic Rubber
Country of Origin (subject to change): Canada

Description

Water Discharge Hose, Inside Dia. 4 In., Length 25 ft., Color Black, Max. Temp. 180 Degrees F, Fitting Size 4 In., Fitting Type Aluminum Male x Female w/Brass Swivel, Outside Dia. 4.31 In., Tube Material Black Plioflex Synthetic Rubber, Synthetic Fabric Reinforcement, Max. Pressure 150 psi, Includes Gasket

Reviews