Discharge Hose, 4 In x 300 ft, Blue

VALUE BRAND| Zoro #: G0600521| Mfr #: 1ZLU9

$794.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0600521 Mfr #: 1ZLU9
Reinforcement: Polyester FiberIncludes: -
Max. Temp.: 150 Degrees FItem: Water Discharge Hose
Length: 300 ft.Max. Pressure: 50 psi
Tube Material: PVCOutside Dia.: 4.30"
Inside Dia.: 4"Color: Blue
Country of Origin (subject to change): United States

Product Description

Water Discharge Hose, Inside Dia. 4 In., Length 300 ft., Color Blue, Max. Temp. 150 Degrees F, Outside Dia. 4.30 In., Tube Material PVC, Polyester Fiber Reinforcement, Max. Pressure 50 psi, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.