Shop Alternate Products
This Product is Discontinued
Zoro Select
Discharge Hose, 4 In x 50 ft, Yellow (Discontinued)
Mfr # RC400-50MF-G
Zoro # G1495654
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Material PVC/Nitrile
- Inside Dia. 4"
- Max. Pressure 250 psi
- Length 50 ft.
- Color Yellow