Dispenser, Soap, 13oz

VALUE BRAND| Zoro #: G1491427| Mfr #: 6PB70

$12.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Can Be Refilled From Above The Sink
Item: Soap Dispenser
For Use With: Most Sinks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491427 Mfr #: 6PB70
Features: Can Be Refilled From Above The SinkItem: Soap Dispenser
For Use With: Most SinksMaterial of Construction: Plastic
Color/Finish: Chrome PlatedSize: 13 oz.
Country of Origin (subject to change): China

Description

Soap Dispenser, 13 oz., Chrome Plated Color/Finish, Plastic Material of Construction, Features Can Be Refilled From Above The Sink, For Use With Most Sinks

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews