Adjustable Dolly, 880 lb.

VALUE BRAND| Zoro #: G0896016| Mfr #: 2TUR1

$88.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Platform Width: 16-1/2"
Number of Caster Wheels: 4
Caster Wheel Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0896016 Mfr #: 2TUR1
Platform Width: 16-1/2"Number of Caster Wheels: 4
Caster Wheel Dia.: 4"Load Capacity: 880 lb.
Color: SilverPlatform Material: Steel Wire
Caster Wheel Width: 1-3/8"Platform Length: 24-1/2"
Caster Wheel Type: SwivelPlatform Style: Wire, With Lip Up
Caster Wheel Material: PolypropylenePlatform Height: 6"
Country of Origin (subject to change): China

Description

Adjustable Dolly, Platform Style Wire, With Lip Up, Load Capacity 880 lb., Platform Length 24-1/2 In., Platform Width 16-1/2 In., Platform Height 6 In., Caster Wheel Type Swivel, Caster Wheel Dia. 4 In., Caster Wheel Width 1-3/8 In., Number of Caster Wheels 4, Caster Wheel Material Polypropylene, Platform Material Steel Wire, Color Silver, Max. Rectangle 24 x 16 In.

Reviews