JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Dolly, Machine

VALUE BRAND| Zoro #: G1715953| Mfr #: HTC3000

$146.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1715953 Mfr #: HTC3000
Platform Height: 2-3/4"Max. Square: 36" x 36"
Platform Style: OpenPlatform Material: Steel
Caster Wheel Width: 2"For Use With: Machine Base
Caster Wheel Dia.: 3"Caster Wheel Type: (2) Rigid, (2) Swivel with Brake
Item: Adjustable DollyItem: Adjustable Dolly
Load Capacity: 700 lb.Max. Rectangle: 22" x 54"
Max. Square: 36" x 36"Min. Square: 14" x 14"
Country of Origin (subject to change): China

Product Description

Adjustable Dolly, Platform Style Open, Load Capacity 700 lb., Platform Height 2-3/4 In., Caster Wheel Type (2) Rigid, (2) Swivel with Brake, Caster Wheel Dia. 3 In., Caster Wheel Width 2 In., Platform Material Steel, Max. Rectangle 22 In. x 54 In., Max. Square 36 In. x 36 In., Min. Square 14 In. x 14 In., For Use With Machine Base

Product Reviews

Save 15%. Sign up for Z-mail.