KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Bottom, 3 Ft L

VALUE BRAND| Zoro #: G0467433| Mfr #: 1VZR6

$19.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Size: 15/32"
Flange Thickness: 1-59/64"
Insert Material: Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467433 Mfr #: 1VZR6
Insert Size: 15/32"Flange Thickness: 1-59/64"
Insert Material: VinylFlange Height: 1-1/2"
Item: Door BottomDrip Cap Projection: 1/2"
Color: SilverLength: 36"
Flange Material: AluminumCountry of Origin (subject to change): United States

Description

Door Bottom, Insert Size 15/32 In., Flange Height 1-1/2 In., Length 36 In., Insert Material Vinyl, Color Silver, Flange Material Aluminum, Flange Thickness 1-59/64 In., Drip Cap Projection 1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews