BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Door Bottom, 3 Ft L

VALUE BRAND| Zoro #: G0968484| Mfr #: 1VZR7

$14.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Size: 1/2"
Color: White
Insert Material: PVC Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968484 Mfr #: 1VZR7
Insert Size: 1/2"Color: White
Insert Material: PVC VinylFlange Thickness: 1-7/8"
Item: Door BottomFlange Height: 23/32"
Length: 36"Flange Material: Plastic
Country of Origin (subject to change): United States

Description

Door Bottom, Insert Size 1/2 In., Flange Height 23/32 In., Length 36 In., Insert Material PVC Vinyl, Color White, Flange Material Plastic, Flange Thickness 1-7/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews