Door Bottom, 3 Ft L

VALUE BRAND| Zoro #: G1491847| Mfr #: 2RRK6

$8.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: Brown
Item: Door Bottom
Length: 36"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1491847 Mfr #: 2RRK6
Insert Size: 7/16"Item: Door Bottom
Insert Material: PVC VinylFlange Material: Plastic
Color: BrownFlange Thickness: 1-3/4"
Length: 36"Flange Height: 5/16"
Country of Origin (subject to change): United States

Product Description

From Value Brand, use this door bottom to seal the bottom of your door to prevent drafts, dust, and water from entering your home or business. It features a plastic flange for the best contact to a door or cabinet. It has a pvc vinyl insert. The length is 36" long. The flange is 5/16" tall, 5/16" wide, and 1-3/4" thick.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews