Door Bottom, 4 Ft L

VALUE BRAND| Zoro #: G1680673| Mfr #: 2RRJ2

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1680673 Mfr #: 2RRJ2
Insert Size: 15/32"Item: Door Bottom
Insert Material: VinylFlange Material: Aluminum
Color: silverFlange Thickness: 1-59/64"
Drip Cap Projection: 1/2"Flange Height: 1-1/2"
Length: 48"Country of Origin (subject to change): United States

Product Description

Properly seal openings and keep the cold breeze out with this door bottom from Value Brand. It features a aluminum flange for the best contact to a door or cabinet. The length is 48" long. It has a vinyl insert. The flange is 1-1/2" tall, 1-1/2" wide, and 1-59/64" thick.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.