Door Bottom, 9 Ft, Black

VALUE BRAND| Zoro #: G0980454| Mfr #: 112N-9

$69.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0980454 Mfr #: 112N-9
Flange Material: AluminumStandards: BHMA Certified
Insert Type: LoopedInsert Material: TPE Rubber
Flange Width: 1-5/8"Stays Flexible to (Deg. F): -30 Degrees to 210 Degrees
Insert Size: 3/4"Insert Color: Black
Item: Overhead Door Bottom SealFlange Thickness: 0.250"
Flange Height: 1/4"Includes: (2) 4 1/2 Ft Metal Flanges, 9 Ft Long Neoprene Insert, and #6 x 3/4 In Stainless Steel Sheet Metal Screws
Length: 9 ft.Country of Origin (subject to change): United States

Product Description

From Value Brand, this overhead door bottom seal not only keeps the elements out but also helps with energy conservation. It features a aluminum flange for the best contact to a door or cabinet. It has a black, tpe rubber insert. The length is 9 ft. long. The flange is 1/4" tall, 1/4" wide, and 0.250" thick.

Product Reviews

Save 15%. Sign up for Z-mail.