KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Bottom Kick Plate, 3 Ft L

VALUE BRAND| Zoro #: G2045924| Mfr #: 2RRJ5

$47.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Flange Thickness: 1-15/16"
Insert Material: Vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045924 Mfr #: 2RRJ5
Width: 2"Flange Thickness: 1-15/16"
Insert Material: VinylFlange Height: 3-1/8"
Item: Door Bottom Kick PlateFinish: Mill
Color: SilverHousing Material: Aluminum
Length: 36"Insert Size: 15/32"
Country of Origin (subject to change): United States

Description

Door Bottom Kick Plate, Mill Finish, Insert Size 15/32 In., Flange Height 3-1/8 In., Width 2 In., Length 36 In., Insert Material Vinyl, Housing Material Aluminum, Color Silver, Flange Thickness 1-15/16 In.

Reviews