KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Door Bumper Thershold, Fluted Top, 3 ft.

VALUE BRAND| Zoro #: G2018247| Mfr #: 2RRL7

$19.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/6"
Insert Material: Vinyl
ADA Compliant: ADA Compliant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018247 Mfr #: 2RRL7
Width: 3-1/6"Insert Material: Vinyl
ADA Compliant: ADA CompliantItem: Door Bumper Threshold
Finish: AluminumColor: Silver
Height: 5/8"Length: 3 ft.
Surface Type: Fluted TopMaterial: Aluminum
Country of Origin (subject to change): United States

Description

Door Bumper Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 3-1/6 In., Height 5/8 In., Length 3 ft., Material Aluminum, Insert Material Vinyl, ADA Compliant

Reviews