Door Bumper Threshold, Smooth Top, 4 ft.

VALUE BRAND| Zoro #: G0743136| Mfr #: 950V-4

$46.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: silver
Finish: Aluminum
Height: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0743136 Mfr #: 950V-4
Surface Type: Smooth TopStandards: ANSI/BHMA Certified A156.21
Material: aluminumItem: Door Bumper Threshold
Height: 1/2"Finish: Aluminum
Fits Door Width: 48"Includes: #10 x 1-1/2" FH Stainless Steel Wood Screws
Insert Material: VinylLength: 4 ft.
ADA Compliant: ADA CompliantThickness: 0.078"
Color: silverWidth: 5"
Country of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this 0.078" door bumper threshold from Value Brand. The dimensions are 1/2" tall by 5" wide by 4 ft. long. It has a vinyl insert. This door bumper threshold comes in a silver color with an aluminum finish. It is made of aluminum material.

Product Reviews