Door Frame Weatherstrip, 3 ft, Black

VALUE BRAND| Zoro #: G0939836| Mfr #: 122NSS-3

$81.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0939836 Mfr #: 122NSS-3
Sold As: StripHardware: Included
Mounting Type: SurfaceStandards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsFor Use With: 36" W Doors
Projection: 3/8"Insert Type: Corrosion Resistant
Insert Material: NeopreneFlange Finish: Brushed Stainless
Stays Flexible to: -20 Degrees to 200 Degrees FFlange Material: Stainless Steel
Max. Door Gap: 33/32"Overall Width: 2-3/16"
Flange Height: 1-3/4"Overall Length: 3 ft.
Fire Rated: 3 hr.Insert Size: 1/2"
Insert Color: BlackItem: Door Frame Weatherstrip
Flange Width: 1-3/4"Flange Thickness: 1/32"
Country of Origin (subject to change): United States

Product Description

This door frame weatherstrip from Value Brand keeps cold air out in the winter, keeping you warm and your office or home comfortable. It features a brushed stainless, stainless steel flange for the best contact to a door or cabinet. It includes a projection of 3/8". It has a black, neoprene insert. The max door gap is 33/32". A surface mounting allows for utmost usability. It stays flexible to -20 Degrees to 200 Degrees F. The hardware is included. The flange is 1-3/4" tall, 1-3/4" wide, and 1/32" thick. For use with 36" w doors.

Product Reviews

Save 15%. Sign up for Z-mail.