15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Door Frame Weatherstrip, 3 ft, Black

VALUE BRAND| Zoro #: G2216663| Mfr #: 471354

$41.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216663 Mfr #: 471354
Flange Thickness: 1/2"Flange Width: 1-1/4"
Insert Color: BlackIncludes: #6 x 1" PH Phillips SMS
Overall Width: 1-1/4"Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
Sold As: StripInsert Size: 1/4"
Fire Rated: 3 hr.Flange Height: 1-1/4"
Insert Type: AdjustableHardware: Included
Insert Material: NeopreneStays Flexible to: -20 Degrees to 200 Degrees F
Max. Door Gap: 1/8"Mounting Type: Surface
Projection: 1/2"Item: Door Frame Weatherstrip
Flange Material: Anodized AluminumFlange Finish: Dark Bronze
Flange Color: Dark BronzeOverall Length: 3 ft.
Country of Origin (subject to change): United States

Product Description

Door Frame Weatherstrip, Insert Type Adjustable, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 In., Flange Material Anodized Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 1-1/4 In., Flange Width 1-1/4 In., Flange Thickness 1/2 In., Overall Length 3 ft., Overall Width 1-1/4 In., Stays Flexible to -20 Degrees to 200 Degrees F, Projection 1/2 In., Mounting Type Surface, Max. Door Gap 1/8 In., Fire Rated 3 hr., For Use With 36 In. W Doors

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.