National Guard
Door Frame Weatherstrip, 3 ft, Black
Mfr # 700NA-36
Zoro # G1964487
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W Doors
- Overall Length 3 ft
- Projection 1/4 in
- Mounting Type Surface
- Flange Height 1 1/2 in
Explore More Products
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber, 1/2in.H 5020C-36x84
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black 127NDKB-36x84
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black 127NDKB-96
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L 9600A-84
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H 159MDKB-96
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L D608A-96
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H 103NDKB-96
- NATIONAL GUARD Batwing Smoke Seal, TPE Rubber 5020B-72
- NATIONAL GUARD Weatherstrip, 7 ft, Black 114NA-84
- M-D 0 Foam Tape, 34 in W, 17 ft L, 12 in Thick, Gray 2113
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L 160V-48"x84
- National Guard Door Accessories