LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Door Frame Weatherstrip, 3 ft, Gray

VALUE BRAND| Zoro #: G0373642| Mfr #: A626A-36

$10.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0373642 Mfr #: A626A-36
Flange Height: 3/4"Insert Type: Flexible Nylon Brush
Overall Width: 1-1/4"Flange Thickness: 1/16"
Overall Length: 3 ft.Projection: 9/16"
Insert Material: Nylon BrushInsert Color: Gray
Flange Material: Anodized AluminumSold As: Strip
Item: Door Frame WeatherstripStays Flexible to: -70 Degrees to 425 Degrees F
Fire Rated: 3 hr.Mounting Type: Surface
Max. Door Gap: 1/8"Flange Finish: Aluminum
Flange Width: 3/4"Insert Size: 7/16"
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Hardware: Included
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsCountry of Origin (subject to change): United States

Product Description

From Value Brand, use this door frame weatherstrip to seal the bottom of your door to prevent drafts, dust, and water from entering your home or business. It features a aluminum, anodized aluminum flange for the best contact to a door or cabinet. It includes a projection of 9/16". It has a gray, nylon brush insert. It stays flexible to -70 Degrees to 425 Degrees F. The hardware is included. The flange is 3/4" tall, 3/4" wide, and 1/16" thick. The max door gap is 1/8". A surface mounting allows for utmost usability.

Product Reviews

Save 15%. Sign up for Z-mail.