Door Frame Weatherstrip, 4 ft, Black

VALUE BRAND| Zoro #: G0383241| Mfr #: 122NSS-4

$111.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383241 Mfr #: 122NSS-4
Sold As: StripHardware: Included
Mounting Type: SurfaceIncludes: #6 x 3/4" Stainless Steel Sheet Metal Screws
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Item: Door Frame Weatherstrip
Flange Width: 1-3/4"Flange Thickness: 1/32"
For Use With: 48" W DoorsProjection: 3/8"
Insert Type: Corrosion ResistantInsert Material: Neoprene
Flange Finish: Brushed StainlessStays Flexible to: -20 Degrees to 200 Degrees F
Flange Material: Stainless SteelMax. Door Gap: 11/32"
Overall Width: 2-3/16"Flange Height: 1-3/4"
Overall Length: 4 ft.Fire Rated: 3 hr.
Insert Size: 1/2"Insert Color: Black
Country of Origin (subject to change): United States

Product Description

Door Frame Weatherstrip, Insert Type Corrosion Resistant, Insert Material Neoprene, Insert Color Black, Insert Size 1/2 In., Flange Material Stainless Steel, Flange Finish Brushed Stainless, Flange Height 1-3/4 In., Flange Width 1-3/4 In., Flange Thickness 1/32 In., Overall Length 4 ft., Overall Width 2-3/16 In., Stays Flexible to -20 Degrees to 200 Degrees F, Projection 3/8 In., Mounting Type Surface, Max. Door Gap 11/32 In., Fire Rated 3 hr., For Use With 48 In. W Doors

Product Reviews

Save 15%. Sign up for Z-mail.