20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Door Frame Weatherstrip, 4 ft, Gray

VALUE BRAND| Zoro #: G0635713| Mfr #: A626A-48

$14.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0635713 Mfr #: A626A-48
Flange Material: Anodized AluminumIncludes: #6 x 3/4" Stainless Steel Sheet Metal Screws
Overall Width: 1-1/4"Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
Insert Type: Flexible Nylon BrushOverall Length: 4 ft.
Hardware: IncludedInsert Material: Nylon Brush
Flange Width: 3/4"Stays Flexible to: -70 Degrees to 425 Degrees F
Max. Door Gap: 1/8"Sold As: Strip
Insert Color: GrayMounting Type: Surface
Insert Size: 7/16"Projection: 9/16"
Item: Door Frame WeatherstripFlange Finish: Aluminum
Flange Thickness: 1/16"Fire Rated: 3 hr.
Flange Height: 3/4"Country of Origin (subject to change): United States

Product Description

This door frame weatherstrip from Value Brand keeps cold air out in the winter, keeping you warm and your office or home comfortable. It features a aluminum, anodized aluminum flange for the best contact to a door or cabinet. It has a gray, nylon brush insert. It includes a projection of 9/16". The flange is 3/4" tall, 3/4" wide, and 1/16" thick. It stays flexible to -70 Degrees to 425 Degrees F. The max door gap is 1/8". The hardware is included. A surface mounting allows for utmost usability.

Product Reviews

Save 15%. Sign up for Z-mail.