Door Frame Weatherstrip, 6 ft, Black

VALUE BRAND| Zoro #: G0480645| Mfr #: 107NA-72

$56.64 /ea

This item ships free. DetailsStandard ground shipping
Details:
For Use With: 36" W Door Pairs
Includes: #6 x 1" PH Phillips SMS
Item: Door Frame Weatherstrip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0480645 Mfr #: 107NA-72
Flange Width: 1-1/4"Insert Size: 1/4"
Overall Width: 1-1/4"Insert Material: Neoprene
Projection: 1/2"Item: Door Frame Weatherstrip
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Fire Rated: 3 hr.
Stays Flexible to: -20 Degrees to 200 Degrees FInsert Color: Black
Max. Door Gap: 1/8"Flange Thickness: 1/2"
Mounting Type: SurfaceInsert Type: Adjustable
Flange Height: 1-1/4"Sold As: Strip
Includes: #6 x 1" PH Phillips SMSHardware: Included
Flange Material: Dark Anodized AluminumOverall Length: 6 ft.
Flange Finish: AluminumCountry of Origin (subject to change): United States

Product Description

Protect your home or business from outside elements during all seasons with this door frame weatherstrip from Value Brand. It features a aluminum, dark anodized aluminum flange for the best contact to a door or cabinet. A surface mounting allows for utmost usability. The hardware is included. It stays flexible to -20 Degrees to 200 Degrees F. It includes a projection of 1/2". It has a black, neoprene insert. The max door gap is 1/8". The flange is 1-1/4" tall, 1-1/4" wide, and 1/2" thick.

Product Reviews