National Guard
Door Frame Weatherstrip, 6 ft, Black
Mfr # A626DKB-72
Zoro # G0613356
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W Door Pairs
- Overall Length 6 ft
- Projection 9/16 in
- Max. Door Gap 1/8 in
- Fire Rated 3 hr
Explore More Products
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Gray A626A-84
- NATIONAL GUARD Facemount Overhead Door Seal, 6 Ft 197NA-6
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Black 155VDKB-48
- NATIONAL GUARD Smoke Seal, 7 ft. Overall L 5070B-84
- NATIONAL GUARD Concealed Fastener Seal, Gray 170NA-36
- NATIONAL GUARD Door Drip Edge, 48in. L, Aluminum 17-48
- NATIONAL GUARD Weatherstrip, Brush Insert, 3 ft. L 602DKB-36
- NATIONAL GUARD Products 252" (21') Self Adhesive Positive Pressure Silicone Fin Smoke Seal Charcoal Finish 5060C252
- NATIONAL GUARD 17 Foot Roll of Self Adhesive Silicone Fire and Smoke Seal 5050C204
- PEMKO Door Frame Weatherstrip, 4 ft, Black 303CS48
- RANDALL Aluminum Door Weatherstrip Set With Vinyl (36") Top and (84") Sides (Brown) V-94-BR
- National Guard Door Bottoms, Thresholds & Seals