JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Door Frame Weatherstrip, 6 ft, Gray

VALUE BRAND| Zoro #: G0933362| Mfr #: A626A-72

$21.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933362 Mfr #: A626A-72
Flange Material: Anodized AluminumHardware: Included
Mounting Type: SurfaceSold As: Strip
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsStandards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
Fire Rated: 3 hr.Item: Door Frame Weatherstrip
Insert Color: GrayFlange Width: 3/4"
Flange Thickness: 1/16"Projection: 9/16"
Insert Type: Flexible Nylon BrushFlange Finish: Aluminum
Insert Material: Nylon BrushStays Flexible to: -70 Degrees to 425 Degrees F
Overall Width: 1-1/4"Max. Door Gap: 1/8"
Overall Length: 6 ft.Flange Height: 3/4"
Insert Size: 7/16"Country of Origin (subject to change): United States

Product Description

By Value Brand, this door frame weatherstrip is used to seal out drafts, dust, and water and protect your home or business from outside elements. It features a aluminum, anodized aluminum flange for the best contact to a door or cabinet. The flange is 3/4" tall, 3/4" wide, and 1/16" thick. The hardware is included. A surface mounting allows for utmost usability. It has a gray, nylon brush insert. The max door gap is 1/8". It stays flexible to -70 Degrees to 425 Degrees F. It includes a projection of 9/16".

Product Reviews

Save 15%. Sign up for Z-mail.