Door Frame Weatherstrip, 7 ft, Black

VALUE BRAND| Zoro #: G1994666| Mfr #: 107NA-84

$74.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1994666 Mfr #: 107NA-84
Includes: #6 x 1" PH Phillips SMSOverall Width: 1-1/4"
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Insert Type: Adjustable
Hardware: IncludedInsert Material: Neoprene
Flange Width: 1-1/4"Stays Flexible to: -20 Degrees to 200 Degrees F
Max. Door Gap: 1/8"Sold As: Strip
Insert Color: BlackMounting Type: Surface
Insert Size: 1/4"Projection: 1/2"
Item: Door Frame WeatherstripFlange Thickness: 1/2"
Fire Rated: 3 hr.Flange Height: 1-1/4"
Flange Material: AluminumFlange Finish: Aluminum
Overall Length: 7 ft.Country of Origin (subject to change): United States

Product Description

Protect and insulate your home or business from outdoor elements with this door frame weatherstrip from Value Brand. It features a aluminum, aluminum flange for the best contact to a door or cabinet. The hardware is included. It stays flexible to -20 Degrees to 200 Degrees F. It includes a projection of 1/2". The max door gap is 1/8". It has a black, neoprene insert. A surface mounting allows for utmost usability. The flange is 1-1/4" tall, 1-1/4" wide, and 1/2" thick.

Product Reviews

Save 15%. Sign up for Z-mail.