Door Frame Weatherstrip, 7 ft, Black

VALUE BRAND| Zoro #: G1836554| Mfr #: 107NDKB-84

$74.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1836554 Mfr #: 107NDKB-84
Max. Door Gap: 1/8"Mounting Type: Surface
Flange Height: 1-1/4"Stays Flexible to: -20 Degrees to 200 Degrees F
Insert Color: BlackIncludes: #6 x 1" PH Phillips SMS
Hardware: IncludedInsert Type: Adjustable
Flange Width: 1-1/4"Insert Size: 1/4"
Insert Material: NeopreneFire Rated: 3 hr.
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Flange Thickness: 1/2"
Projection: 1/2"Item: Door Frame Weatherstrip
Sold As: StripOverall Width: 1-1/4"
Flange Material: Anodized AluminumFlange Color: Dark Bronze
Overall Length: 7 ft.Flange Finish: Dark Bronze
Country of Origin (subject to change): United States

Product Description

By Value Brand, this door frame weatherstrip is used to seal out drafts, dust, and water and protect your home or business from outside elements. It features a dark bronze anodized aluminum, dark bronze flange for the best contact to a door or cabinet. The max door gap is 1/8". The hardware is included. It stays flexible to -20 Degrees to 200 Degrees F. A surface mounting allows for utmost usability. It includes a projection of 1/2". It has a black, neoprene insert. The flange is 1-1/4" tall, 1-1/4" wide, and 1/2" thick.

Product Reviews

Save 15%. Sign up for Z-mail.