JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Door Frame Weatherstrip, 7 ft, Black

VALUE BRAND| Zoro #: G1328406| Mfr #: 122NSS-7

$178.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1328406 Mfr #: 122NSS-7
Mounting Type: SurfaceSold As: Strip
Hardware: IncludedIncludes: #6 x 3/4" Stainless Steel Sheet Metal Screws
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Item: Door Frame Weatherstrip
Flange Width: 1-3/4"Flange Thickness: 1/32"
For Use With: 84" H DoorsProjection: 3/8"
Insert Type: Corrosion ResistantInsert Material: Neoprene
Flange Finish: Brushed StainlessStays Flexible to: -20 Degrees to 200 Degrees F
Flange Material: Stainless SteelMax. Door Gap: 11/32"
Overall Width: 2-3/16"Flange Height: 1-3/4"
Overall Length: 7 ft.Fire Rated: 3 hr.
Insert Size: 1/2"Insert Color: Black
Country of Origin (subject to change): United States

Product Description

This door frame weatherstrip from Value Brand blocks out drafts and dust, which saves you energy and money. It features a brushed stainless, stainless steel flange for the best contact to a door or cabinet. The flange is 1-3/4" tall, 1-3/4" wide, and 1/32" thick. The max door gap is 11/32". A surface mounting allows for utmost usability. It includes a projection of 3/8". It has a black, neoprene insert. It stays flexible to -20 Degrees to 200 Degrees F. The hardware is included. For use with 84" h doors.

Product Reviews

Save 15%. Sign up for Z-mail.