Door Frame Weatherstrip, 7 ft, Black

VALUE BRAND| Zoro #: G1404462| Mfr #: A626DKB-84

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1404462 Mfr #: A626DKB-84
Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22Overall Length: 7 ft.
Flange Height: 3/4"Projection: 9/16"
Flange Thickness: 1/16"Insert Color: Black
Mounting Type: SurfaceOverall Width: 1-1/4"
Insert Material: Nylon BrushSold As: Strip
Insert Type: Flexible Nylon BrushStays Flexible to: -70 Degrees to 425 Degrees F
Insert Size: 7/16"Flange Finish: Dark Bronze
Flange Width: 3/4"Flange Color: Dark Bronze
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsMax. Door Gap: 1/8"
Item: Door Frame WeatherstripFlange Material: Anodized Aluminum
Hardware: IncludedFire Rated: 3 hr.
Country of Origin (subject to change): United States

Product Description

Properly seal openings and keep the cold breeze out with this door frame weatherstrip from Value Brand. It features a dark bronze anodized aluminum, dark bronze flange for the best contact to a door or cabinet. The max door gap is 1/8". It has a black, nylon brush insert. The flange is 3/4" tall, 3/4" wide, and 1/16" thick. The hardware is included. A surface mounting allows for utmost usability. It stays flexible to -70 Degrees to 425 Degrees F. It includes a projection of 9/16".

Product Reviews

Save 15%. Sign up for Z-mail.