JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Door Frame Weatherstrip, 8 ft, Black

VALUE BRAND| Zoro #: G0308481| Mfr #: 122NSS-8

$156.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0308481 Mfr #: 122NSS-8
Overall Length: 8 ft.Fire Rated: 3 hr.
For Use With: 96" H DoorsMounting Type: Surface
Flange Thickness: 1/32"Flange Finish: Brushed Stainless
Insert Type: Corrosion ResistantFlange Material: Stainless Steel
Insert Material: NeopreneStays Flexible to: -20 Degrees to 200 Degrees F
Insert Color: BlackSold As: Strip
Flange Width: 1-3/4"Max. Door Gap: 11/32"
Flange Height: 1-3/4"Overall Width: 2-3/16"
Insert Size: 1/2"Standards: UL Classified UL10C Category H, ANSI/BHMA Certified A156.22
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsHardware: Included
Item: Door Frame WeatherstripProjection: 3/8"
Insert Size: 1/2"Insert Material: Neoprene
Country of Origin (subject to change): United States

Product Description

This door frame weatherstrip from Value Brand keeps cold air out in the winter, keeping you warm and your office or home comfortable. It features a brushed stainless, stainless steel flange for the best contact to a door or cabinet. It includes a projection of 3/8". The hardware is included. The max door gap is 11/32". It stays flexible to -20 Degrees to 200 Degrees F. The flange is 1-3/4" tall, 1-3/4" wide, and 1/32" thick. It has a black, neoprene insert. A surface mounting allows for utmost usability. For use with 96" h doors.

Product Reviews

Save 15%. Sign up for Z-mail.