Door Frame Weatherstrip, 8 ft, Gray

VALUE BRAND| Zoro #: G0451166| Mfr #: 149MA-96

$111.70 /ea

This item ships free. DetailsStandard ground shipping
Details:
For Use With: 96" H Doors
Includes: #6 x 3/4" Stainless Steel Sheet Metal Screws
Item: Door Frame Weatherstrip
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0451166 Mfr #: 149MA-96
Includes: #6 x 3/4" Stainless Steel Sheet Metal ScrewsMounting Type: Surface
Sold As: StripFlange Material: Anodized Aluminum
Hardware: IncludedStandards: UL Classified UL10C Category J, ANSI/BHMA Certified A156.22
Projection: 11/16"Insert Type: Magnetic
Insert Material: MagneticFlange Finish: Aluminum
Overall Width: 1-1/4"Stays Flexible to: 0 Degrees to 140 Degrees F
Overall Length: 8 ft.Max. Door Gap: 1/8"
Insert Size: 1/4"Fire Rated: 3 hr.
Item: Door Frame WeatherstripInsert Color: Gray
Flange Width: 2-1/4"Flange Thickness: 5/64"
Country of Origin (subject to change): United States

Product Description

This door frame weatherstrip from Value Brand helps reduce energy loss if you have a draft blowing through your home or business by properly sealing openings or gaps in your threshold. It features a aluminum, anodized aluminum flange for the best contact to a door or cabinet. It has a gray, magnetic insert. The flange is 5/64" thick. It stays flexible to 0 Degrees to 140 Degrees F. The hardware is included. A surface mounting allows for utmost usability. The max door gap is 1/8". It includes a projection of 11/16".

Product Reviews