15" x 9-1/2" Door Knob Bags, 0.65 mil, Pk2000

VALUE BRAND| Zoro #: G1015777| Mfr #: 5DTV8

$82.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1015777 Mfr #: 5DTV8
Thickness: 0.65 milItem: Door Knob Bags
Length: 15"Width: 9-1/2"
Country of Origin (subject to change): China

Product Description

Door Knob Bags, Length 15 In., Width 9-1/2 In., Thickness 0.65 mil, Polypropylene Material, Package Quantity 2000

Product Reviews

Save 15%. Sign up for Z-mail.