Door Marking Tape, Roll, 4In W, 4In L, PK10

VALUE BRAND| Zoro #: G1002434| Mfr #: 7760-DH

$33.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: No legend
Width: 4"
Standards: IBC, IFC, and NFPA 101 Life Safety Codes, UL 1994 Listed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002434 Mfr #: 7760-DH
Legend: No legendWidth: 4"
Standards: IBC, IFC, and NFPA 101 Life Safety Codes, UL 1994 ListedPattern: Solid
Glow-in-the-Dark: YesSafety Tape Color: White
Retroreflective Grade: Not RetroreflectivePerformance Temp.: 50 Degrees to 220 Degrees F
Thickness: 8 milItem: Door Marking Tape
Country of Origin (subject to change): United States

Description

Door Marking Tape, Pattern Solid, White, Width 4 In., Thickness 8 mil, Performance Temp. 50 Degrees to 220 Degrees F, Glow-in-the-Dark Yes, Package Quantity 10

Reviews