Gift buying made easy: Shop Zoro.com Gift Certificates

Door Mat, Black/Natural, 18" x 2ft. 6"

VALUE BRAND| Zoro #: G0743933| Mfr #: 4CKH8

$17.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0743933 Mfr #: 4CKH8
Legend: No LegendIndoor/Outdoor: Indoor, Outdoor
Item: Entrance MatLength: 2 ft. 6"
Edges: Straight EdgeMat Backing Material: Vinyl
Width: 18"Color: Black/Natural
Thickness: 1/2"Mat Shape: Rectangle
Country of Origin (subject to change): India

Product Description

Entrance Mat, Black/Natural, Width 18 In., Length 2 ft. 6 In., Mat Shape Rectangle, Indoor, Outdoor, Mat Backing Material Vinyl, Thickness 1/2 In., Edges Straight Edge, No Legend Legend

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.