20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Door Pull, 4 7/8 In

VALUE BRAND| Zoro #: G1042081| Mfr #: 4PE14

$1.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1042081 Mfr #: 4PE14
Load Rated (Y/N): NItem: Pull Handle
Mounting Type: Unthreaded Through HolesMaterial: Steel
Material: SteelColor: Silver
Finish: Polished ZincMounting Type: Unthreaded Through Holes
Mounting Hole Center to Center: 4-11/64"Projection: 1-5/32"
Hardware: IncludedScrew Size: #6 x 3/4"
Grip Dia.: 1/2"Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 4-11/64 In., Projection 1-5/32 In., Grip Dia. 1/2 In., Screw Size #6 x 3/4 In., Silver, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.