WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Door Pull, 5 3/4 In

VALUE BRAND| Zoro #: G1702041| Mfr #: 4PE17

$4.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Mounting Hole Center to Center: 4-7/8"
Item: Pull Handle
Vert. Mounting Hole Ctr. to Ctr.: 7/8"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1702041 Mfr #: 4PE17
Mounting Hole Center to Center: 4-7/8"Item: Pull Handle
Vert. Mounting Hole Ctr. to Ctr.: 7/8"Material: steel
Mounting Type: Unthreaded Through HolesGrip Dia.: 3/4"
Load Rated (Y/N): NHardware: Included
Grip Length: 4"Screw Size: #8 x 5/8"
Projection: 1-13/32"Finish: Polished Zinc
Color: SilverCountry of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 4-7/8 In., Vert. Mounting Hole Ctr. to Ctr. 7/8 In., Projection 1-13/32 In., Grip Dia. 3/4 In., Screw Size #8 x 5/8 In., Silver, Grip Length 4 In., Hardware Included

Product Reviews