Door Pull, 5 3/4 In, Black

VALUE BRAND| Zoro #: G2451793| Mfr #: 4PE18

$1.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2451793 Mfr #: 4PE18
Load Rated (Y/N): NItem: Pull Handle
Mounting Type: Unthreaded Through HolesMaterial: Steel
Color: BlackFinish: Powder Coated
Mounting Type: Unthreaded Through HolesProjection: 1-13/32"
Hardware: IncludedVert. Mounting Hole Ctr. to Ctr.: 1"
Screw Size: #8 x 5/8"Grip Length: 4"
Grip Dia.: 3/4"Mounting Hole Center to Center: 4-3/4"
Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Powder Coated, Mounting Hole Center to Center 4-3/4 In., Vert. Mounting Hole Ctr. to Ctr. 1 In., Projection 1-13/32 In., Grip Dia. 3/4 In., Screw Size #8 x 5/8 In., Black, Grip Length 4 In., Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.