Door Pull, 5 X 1 1/4 In

VALUE BRAND| Zoro #: G1734607| Mfr #: 4PE15

$1.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Hardware: Included
Finish: Polished Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734607 Mfr #: 4PE15
Color: SilverHardware: Included
Finish: Polished ZincScrew Size: #7 x 3/4"
Projection: 1-1/4"Vert. Mounting Hole Ctr. to Ctr.: 11/16"
Grip Length: 3-21/64"Grip Dia.: 1/2"
Item: Pull HandleMounting Type: Unthreaded Through Holes
Material: steelLoad Rated (Y/N): N
Mounting Hole Center to Center: 4-1/8"Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 4-1/8 In., Vert. Mounting Hole Ctr. to Ctr. 11/16 In., Projection 1-1/4 In., Grip Dia. 1/2 In., Screw Size #7 x 3/4 In., Silver, Grip Length 3-21/64 In., Hardware Included

Reviews