LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Door Pull, 6 1/2 In

VALUE BRAND| Zoro #: G1772985| Mfr #: 4PE25

$5.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Projection: 2-3/8"
Finish: Polished Zinc
Vert. Mounting Hole Ctr. to Ctr.: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1772985 Mfr #: 4PE25
Projection: 2-3/8"Finish: Polished Zinc
Vert. Mounting Hole Ctr. to Ctr.: 1-3/8"Material: steel
Mounting Hole Center to Center: 6-39/64"Color: Silver
Item: Pull HandleHardware: Included
Screw Size: #10-18 x 1-1/2"Mounting Type: Unthreaded Through Holes
Load Rated (Y/N): NCountry of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 6-39/64 In., Vert. Mounting Hole Ctr. to Ctr. 1-3/8 In., Projection 2-3/8 In., Screw Size #10-18 x 1-1/2 In., Silver, Hardware Included

Reviews